Shop COVERKING

Neosupreme Seat Covers for 20102010 Volkswagen Jetta, CSC2MO08VW7285

  • Mfr # CSC2MO08VW7285

  • Zoro # G6437548


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7285
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO08VW7285
Zoro #
G6437548
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Color
Camo Mossy Oak Brush with Black Sides
Family Code
VW7285

Description

Seat Covers in Neosupreme for 2010-2010 Volkswagen Jetta / GLI - (F), SEDAN, 50/50 bkt, w/dr & pass lumbar, w/fold pass seat, w/side airbag, NOT FOR GLI or CUP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.