Shop COVERKING

Neosupreme Seat Covers for 20112014 Honda Fit F, CSC2KT14HD8714

  • Mfr # CSC2KT14HD8714

  • Zoro # G5336999


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2014 Honda Fit
Family Code
HD8714
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14HD8714
Zoro #
G5336999
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Pontus With Black Sides
For Use With
For 2011 To 2014 Honda Fit
Family Code
HD8714

Description

Seat Covers in Neosupreme for 2011-2014 Honda Fit - (F), 50/50 bucket, w/removable headrest, w/o seat-mount driver armrest, w/side airbag (NOT FOR EV)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.