Neosupreme Seat Covers for 20112020 Dodge Journey, CSC2PD32DG9545

  • Mfr # CSC2PD32DG9545

  • Zoro # G6423913


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Family Code
DG9545
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD32DG9545
Zoro #
G6423913
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2011 To 2020 Dodge Journey
Color
Digital Camo Urban with Black Sides
Family Code
DG9545

Description

Seat Covers in Neosupreme for 2011-2020 Dodge Journey - (F), 50/50 bkt, w/adj. non-remv hdrst, w/fold-down pass st, w/pwr dr, w/pwr pas, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.