Shop COVERKING

Neosupreme Seat Covers for 20122012 Toyota Prius v, CSC2RT03TT9556

  • Mfr # CSC2RT03TT9556

  • Zoro # G6598292


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Family Code
TT9556
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT03TT9556
Zoro #
G6598292
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Prius v
Color
Camo Realtree AP with Black sides
Family Code
TT9556

Description

Seat Covers in Neosupreme for 2012-2012 Toyota Prius v - (R), v Five Model, 40/60 split bench, w/3 removable headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.