Shop COVERKING

Neosupreme Seat Covers for 20122016 Ford Truck F450, CSC2PD38FD9660

  • Mfr # CSC2PD38FD9660

  • Zoro # G5400489


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-450 (Super Duty)
Family Code
FD9660
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38FD9660
Zoro #
G5400489
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2012 To 2016 Ford Truck F-450 (Super Duty)
Color
Digital Camo Pink with Black Sides
Family Code
FD9660

Description

Seat Covers in Neosupreme for 2012-2016 Ford Truck F-450 (Super Duty) - (F), 40/20/40, w/remov hdrst, w/o builtin belt, w/bottm consl, w/top consl&cupholdr, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.