Shop COVERKING

Neosupreme Seat Covers for 20162016 Chevrolet Cruze, CSCMO05CH10056

  • Mfr # CSCMO05CH10056

  • Zoro # G6800233


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2016 Chevrolet Cruze
Family Code
CH10056
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO05CH10056
Zoro #
G6800233
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2016 To 2016 Chevrolet Cruze
Color
Camo Mossy Oak Duck Blind Solid
Family Code
CH10056

Description

Seat Covers in Neosupreme for 2016-2016 Chevrolet Cruze - (R), NEW BODY ONLY, Solid Folding Backrest, Solid Bottom, w/2 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.