Shop COVERKING

Neosupreme Seat Covers for 20182020 Nissan Kicks, CSC2KT15NS10166

  • Mfr # CSC2KT15NS10166

  • Zoro # G5238350


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10166
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15NS10166
Zoro #
G5238350
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2018 To 2020 Nissan Kicks
Color
Kryptek Camo Neptune With Black Sides
Family Code
NS10166

Description

Seat Covers in Neosupreme for 2018-2020 Nissan Kicks - (F), 50/50 bucket, w/Dr Armrest, w/remov hdrst, w/power driver & manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.