Neosupreme Seat Covers for 20192019 Hyundai Santa Fe, CSCKT14HI9424

  • Mfr # CSCKT14HI9424

  • Zoro # G6797162


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9424
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT14HI9424
Zoro #
G6797162
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Color
Kryptek Camo Pontus Solid
Family Code
HI9424

Description

Seat Covers in Neosupreme for 2019-2019 Hyundai Santa Fe XL - (F), 50/50 bucket, w/remov 4-way adjust hdrst, w/side airbag, w/manual dr & pas seat (XL MODEL ONLY)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.