Shop COVERKING

Neosupreme Seat Covers for 20202021 Chevrolet Truck, CSC2RT08CH10229

  • Mfr # CSC2RT08CH10229

  • Zoro # G6627491


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH10229
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT08CH10229
Zoro #
G6627491
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2020 To 2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Color
Camo Realtree Max-1 with Black Sides
Family Code
CH10229

Description

Seat Covers in Neosupreme for 2020-2021 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (F), 40/20/40, w/non-removable headrest, w/center bottom storage, w/folding console & lid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.