This item is Discontinued.

Coverking Seat Covers in Alcantara for 19771984 Cadillac Sedan, CSCAT1CD7043 CSCAT1CD7043

Seat Covers in Alcantara for 19771984 Cadillac Sedan, CSCAT1CD7043 (Discontinued)

  • Mfr # CSCAT1CD7043
  • Zoro # G7108148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1CD7043
Zoro #
G7108148
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 1977 To 1984 Cadillac Sedan DeVille
Family Code
CD7043

Description

Seat Covers in Alcantara for 1977-1984 Cadillac Sedan DeVille - (F), 60/40 Split, w/60-portion for pass, w/40-portion for dr, for seats with 1-stem per hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.