
Seat Covers in Alcantara for 19841995 Suzuki Samurai, CSCAT1SZ7001 (Discontinued)
- Mfr # CSCAT1SZ7001
- Zoro # G7092921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSCAT1SZ7001
Zoro #
G7092921
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 1984 To 1995 Suzuki Samurai
Family Code
SZ7001
Description
Seat Covers in Alcantara for 1984-1995 Suzuki Samurai - (F), 50/50 Buckets w/removable SOLID (not see-through) headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.