This item is Discontinued.

Coverking Seat Covers in Alcantara for 19841996 Jeep Cherokee, CSCAT1JP305F CSCAT1JP305F

Seat Covers in Alcantara for 19841996 Jeep Cherokee, CSCAT1JP305F (Discontinued)

  • Mfr # CSCAT1JP305F
  • Zoro # G5521318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1JP305F
Zoro #
G5521318
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 1984 To 1996 Jeep Cherokee
Family Code
JP305F

Description

Seat Covers in Alcantara for 1984-1996 Jeep Cherokee - (F), 50/50 buckt w/remov hdrst, w/lumbar, w/o pwr, FOR 2-DOOR BASE, PIONEER, SE, SPORT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.