This item is Discontinued.

Coverking Seat Covers in Alcantara for 19851993 Volvo 240, CSCAT1VO7016 CSCAT1VO7016

Seat Covers in Alcantara for 19851993 Volvo 240, CSCAT1VO7016 (Discontinued)

  • Mfr # CSCAT1VO7016
  • Zoro # G5455822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1VO7016
Zoro #
G5455822
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 1985 To 1993 Volvo 240 Wagon/260 Wagon
Color
Black
Family Code
VO7016

Description

Seat Covers in Alcantara for 1985-1993 Volvo 240 Wagon/260 Wagon - (F), 50/50 Bucket,W/Builtin Headrest,No Armrest, headrest covers not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.