This item is Discontinued.

Coverking Seat Covers in Alcantara for 19891989 Cadillac Sedan, CSCAT3CD7221 CSCAT3CD7221

Seat Covers in Alcantara for 19891989 Cadillac Sedan, CSCAT3CD7221 (Discontinued)

  • Mfr # CSCAT3CD7221
  • Zoro # G5465674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3CD7221
Zoro #
G5465674
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Gray
For Use With
For 1989 To 1989 Cadillac Sedan DeVille
Family Code
CD7221

Description

Seat Covers in Alcantara for 1989-1989 Cadillac Sedan DeVille - (F), 60/40 bench w/adj headrest, w/console, for seats with 2-stems per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.