This item is Discontinued.

Coverking Seat Covers in Alcantara for 19901995 GMC Safari, CSCAT3GM7135 CSCAT3GM7135

Seat Covers in Alcantara for 19901995 GMC Safari, CSCAT3GM7135 (Discontinued)

  • Mfr # CSCAT3GM7135
  • Zoro # G5589839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3GM7135
Zoro #
G5589839
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Gray
Seat Position
Middle
For Use With
For 1990 To 1995 GMC Safari Extended Length Minivan
Family Code
GM7135

Description

Seat Covers in Alcantara for 1990-1995 GMC Safari Extended Length Minivan - (M), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.