This item is Discontinued.

Coverking Seat Covers in Alcantara for 19911994 Nissan Sentra, CSCAT0NS7019 CSCAT0NS7019

Seat Covers in Alcantara for 19911994 Nissan Sentra, CSCAT0NS7019 (Discontinued)

  • Mfr # CSCAT0NS7019
  • Zoro # G5450633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0NS7019
Zoro #
G5450633
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Beige
Seat Position
Front
For Use With
For 1991 To 1994 Nissan Sentra
Family Code
NS7019

Description

Seat Covers in Alcantara for 1991-1994 Nissan Sentra - (F), 50/50 Bucket w/removable headrest, NOT FOR SE-R MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.