This item is Discontinued.

Coverking Seat Covers in Alcantara for 19941998 Volkswagen Jetta, CSCAT1VW7076 CSCAT1VW7076

Seat Covers in Alcantara for 19941998 Volkswagen Jetta, CSCAT1VW7076 (Discontinued)

  • Mfr # CSCAT1VW7076
  • Zoro # G5486290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1VW7076
Zoro #
G5486290
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Black
For Use With
For 1994 To 1998 Volkswagen Jetta / GLI
Family Code
VW7076

Description

Seat Covers in Alcantara for 1994-1998 Volkswagen Jetta / GLI - (F), 3rd Gen, FOR GLX MODEL ONLY, 50/50 bucket w/adjustable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.