This item is Discontinued.

Coverking Seat Covers in Alcantara for 19942001 Acura Integra, CSCAT3AC7020 CSCAT3AC7020

Seat Covers in Alcantara for 19942001 Acura Integra, CSCAT3AC7020 (Discontinued)

  • Mfr # CSCAT3AC7020
  • Zoro # G5528990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3AC7020
Zoro #
G5528990
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Gray
Seat Position
Rear
For Use With
For 1994 To 2001 Acura Integra
Family Code
AC7020

Description

Seat Covers in Alcantara for 1994-2001 Acura Integra - (R), 4DR Sedan, Folding Rear Seat, No Headrest, No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.