This item is Discontinued.

Coverking Seat Covers in Alcantara for 19951996 Jeep Cherokee, CSCAT1JP7007 CSCAT1JP7007

Seat Covers in Alcantara for 19951996 Jeep Cherokee, CSCAT1JP7007 (Discontinued)

  • Mfr # CSCAT1JP7007
  • Zoro # G7056138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1JP7007
Zoro #
G7056138
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 1995 To 1996 Jeep Cherokee
Family Code
JP7007

Description

Seat Covers in Alcantara for 1995-1996 Jeep Cherokee - (F), 50/50 Bucket, W/Builtin Headrest, FOR 4-DOOR BASE, SE AND SPORT ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.