This item is Discontinued.

Coverking Seat Covers in Alcantara for 19951998 Mazda Protege, CSCAT0MA7041 CSCAT0MA7041

Seat Covers in Alcantara for 19951998 Mazda Protege, CSCAT0MA7041 (Discontinued)

  • Mfr # CSCAT0MA7041
  • Zoro # G5508094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0MA7041
Zoro #
G5508094
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Beige
Seat Position
Rear
For Use With
For 1995 To 1998 Mazda Protege Sedan
Family Code
MA7041

Description

Seat Covers in Alcantara for 1995-1998 Mazda Protege Sedan - (R), DX model ONLY,Solid back, solid bottom, w/o hdrst, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.