This item is Discontinued.

Coverking Seat Covers in Alcantara for 19951999 GMC Yukon  F, CSCAT3GM8707 CSCAT3GM8707

Seat Covers in Alcantara for 19951999 GMC Yukon F, CSCAT3GM8707 (Discontinued)

  • Mfr # CSCAT3GM8707
  • Zoro # G5543368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3GM8707
Zoro #
G5543368
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Gray
For Use With
For 1995 To 1999 GMC Yukon
Family Code
GM8707

Description

Seat Covers in Alcantara for 1995-1999 GMC Yukon - (F), 4-DOOR, 60/40 w/remov headrst, w/solid armrst, w/lever on bottom sides, w/lumbar, w/pwr dr seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.