This item is Discontinued.

Coverking Seat Covers in Alcantara for 19951999 Plymouth Neon, CSCAT1PM7040 CSCAT1PM7040

Seat Covers in Alcantara for 19951999 Plymouth Neon, CSCAT1PM7040 (Discontinued)

  • Mfr # CSCAT1PM7040
  • Zoro # G7155693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1PM7040
Zoro #
G7155693
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 1995 To 1999 Plymouth Neon
Family Code
PM7040

Description

Seat Covers in Alcantara for 1995-1999 Plymouth Neon - (F), 50/50 Bucket,W/Removable Headrest, SEDAN ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.