This item is Discontinued.

Coverking Seat Covers in Alcantara for 19982003 Mazda BSeries, CSCAT1MA7046 CSCAT1MA7046

Seat Covers in Alcantara for 19982003 Mazda BSeries, CSCAT1MA7046 (Discontinued)

  • Mfr # CSCAT1MA7046
  • Zoro # G5498820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAT1MA7046
Zoro #
G5498820
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 1998 To 2003 Mazda B-Series Truck
Family Code
MA7046

Description

Seat Covers in Alcantara for 1998-2003 Mazda B-Series Truck - (F), 60/40 bench w/built-in headrest, w/console, w/cup holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.