This item is Discontinued.

Coverking Seat Covers in Alcantara for 20012002 Acura MDX  F, CSCAT3AC7058 CSCAT3AC7058

Seat Covers in Alcantara for 20012002 Acura MDX F, CSCAT3AC7058 (Discontinued)

  • Mfr # CSCAT3AC7058
  • Zoro # G7053633
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3AC7058
Zoro #
G7053633
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Gray
For Use With
For 2001 To 2002 Acura MDX
Family Code
AC7058

Description

Seat Covers in Alcantara for 2001-2002 Acura MDX - (F), 50/50, No Armrest,W/Removable Headrest,Backrest (Dr) Without Manual Lumbar, With Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.