This item is Discontinued.

Coverking Seat Covers in Alcantara for 20012004 Nissan Pathfinder, CSCAT1NS7182 CSCAT1NS7182

Seat Covers in Alcantara for 20012004 Nissan Pathfinder, CSCAT1NS7182 (Discontinued)

  • Mfr # CSCAT1NS7182
  • Zoro # G5504140
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1NS7182
Zoro #
G5504140
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Black
For Use With
For 2001 To 2004 Nissan Pathfinder
Family Code
NS7182

Description

Seat Covers in Alcantara for 2001-2004 Nissan Pathfinder - (F), LE MODEL, 50/50 Power Buckets, W/Lumbar, W/Side Airbag, NOT FOR ARMADA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.