This item is Discontinued.

Coverking Seat Covers in Alcantara for 20012005 Chevrolet Impala, CSCAT0CH7311 CSCAT0CH7311

Seat Covers in Alcantara for 20012005 Chevrolet Impala, CSCAT0CH7311 (Discontinued)

  • Mfr # CSCAT0CH7311
  • Zoro # G5474768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0CH7311
Zoro #
G5474768
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Beige
Seat Position
Front
For Use With
For 2001 To 2005 Chevrolet Impala
Family Code
CH7311

Description

Seat Covers in Alcantara for 2001-2005 Chevrolet Impala - (F), 60/40 bench w/removable headrest, w/armrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.