This item is Discontinued.

Coverking Seat Covers in Alcantara for 20012005 Ford Explorer, CSCAT1FD7215 CSCAT1FD7215

Seat Covers in Alcantara for 20012005 Ford Explorer, CSCAT1FD7215 (Discontinued)

  • Mfr # CSCAT1FD7215
  • Zoro # G5471959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAT1FD7215
Zoro #
G5471959
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 2001 To 2005 Ford Explorer Sport Trac
Family Code
FD7215

Description

Seat Covers in Alcantara for 2001-2005 Ford Explorer Sport Trac - (F), 50/50 bukt w/builtin hdrst, w/turning knob on plastic panel, w/o side airbag,FOR SEATS W/LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.