This item is Discontinued.

Coverking Seat Covers in Alcantara for 20032004 Isuzu Ascender, CSCAT3IS7055 CSCAT3IS7055

Seat Covers in Alcantara for 20032004 Isuzu Ascender, CSCAT3IS7055 (Discontinued)

  • Mfr # CSCAT3IS7055
  • Zoro # G5517842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAT3IS7055
Zoro #
G5517842
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Gray
Seat Position
Front
For Use With
For 2003 To 2004 Isuzu Ascender
Family Code
IS7055

Description

Seat Covers in Alcantara for 2003-2004 Isuzu Ascender - (F), 50/50 Bucket, W/Removable Headrest, W/Builtin Belt, W/ Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.