
Seat Covers in Alcantara for 20032005 GMC Yukon F, CSCAT1GM7049 (Discontinued)
- Mfr # CSCAT1GM7049
- Zoro # G5491583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCAT1GM7049
Zoro #
G5491583
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Black
For Use With
For 2003 To 2005 GMC Yukon
Family Code
GM7049
Description
Seat Covers in Alcantara for 2003-2005 GMC Yukon - (F), BASE MODEL, 40/20/40 Split,W/Console,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.