This item is Discontinued.

Coverking Seat Covers in Alcantara for 20032005 Porsche Cayenne, CSCAT1PR7055 CSCAT1PR7055

Seat Covers in Alcantara for 20032005 Porsche Cayenne, CSCAT1PR7055 (Discontinued)

  • Mfr # CSCAT1PR7055
  • Zoro # G5477218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1PR7055
Zoro #
G5477218
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Rear
For Use With
For 2003 To 2005 Porsche Cayenne
Family Code
PR7055

Description

Seat Covers in Alcantara for 2003-2005 Porsche Cayenne - (R), 60/40 split bench w/3 hdrsts, w/o backside pass-thru panel (armrest is accessible via zipper)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.