This item is Discontinued.

Coverking Seat Covers in Alcantara for 20032005 Subaru Forester, CSCAT3SU7022 CSCAT3SU7022

Seat Covers in Alcantara for 20032005 Subaru Forester, CSCAT3SU7022 (Discontinued)

  • Mfr # CSCAT3SU7022
  • Zoro # G5523838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAT3SU7022
Zoro #
G5523838
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Gray
Seat Position
Front
For Use With
For 2003 To 2005 Subaru Forester
Family Code
SU7022

Description

Seat Covers in Alcantara for 2003-2005 Subaru Forester - (F), 50/50 bucket w/rmvbl headrest,knob on driver seat,w/driver lumbar,w/side airbags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.