Shop COVERKING

Seat Covers in Alcantara for 20042007 Ford FreeSTAR, CSCAT1FD7234

  • Mfr # CSCAT1FD7234

  • Zoro # G5462612


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7234
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1FD7234
Zoro #
G5462612
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Color
Black
Family Code
FD7234

Description

Seat Covers in Alcantara for 2004-2007 Ford FreeSTAR Minivan - (R), Solid third-row bench w/3 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.