Shop COVERKING

Seat Covers in Alcantara for 20042010 Chevrolet, CSCAT0CH8021

  • Mfr # CSCAT0CH8021

  • Zoro # G7025828


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH8021
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0CH8021
Zoro #
G7025828
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Beige
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH8021

Description

Seat Covers in Alcantara for 2004-2010 Chevrolet Colorado - (F), 50/50 manual highback bucket, w/backrest lever-dr, w/bottom lever dr. & pass, w/o turning knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.