Shop COVERKING

Seat Covers in Alcantara for 20062009 Buick Lucerne, CSCAT1BK7147

  • Mfr # CSCAT1BK7147

  • Zoro # G7055368


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2006 To 2009 Buick Lucerne
Family Code
BK7147
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1BK7147
Zoro #
G7055368
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
Color
Black
For Use With
For 2006 To 2009 Buick Lucerne
Family Code
BK7147

Description

Seat Covers in Alcantara for 2006-2009 Buick Lucerne - (R), solid bench, w/center armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.