Seat Covers in Alcantara for 20082010 Subaru, CSCAT1SU7144

  • Mfr # CSCAT1SU7144

  • Zoro # G7056941


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2008 To 2010 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU7144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT1SU7144
Zoro #
G7056941
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Black
Seat Position
Front
For Use With
For 2008 To 2010 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU7144

Description

Seat Covers in Alcantara for 2008-2010 Subaru Impreza/OutbackSPORT/WRX Hatch - (F), 50/50 highback bucket, w/built-in non-adjustable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.