Seat Covers in Alcantara for 20112018 Nissan Juke, CSCAT3NS9424

  • Mfr # CSCAT3NS9424

  • Zoro # G5555931


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2011 To 2018 Nissan Juke
Family Code
NS9424
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT3NS9424
Zoro #
G5555931
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
Color
Gray
For Use With
For 2011 To 2018 Nissan Juke
Family Code
NS9424

Description

Seat Covers in Alcantara for 2011-2018 Nissan Juke - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR NISMO or NISMO RS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.