This item is Discontinued.

Coverking Seat Covers in Ballistic for 19771984 Cadillac, CSCATC01CD7044 CSCATC01CD7044

Seat Covers in Ballistic for 19771984 Cadillac, CSCATC01CD7044 (Discontinued)

  • Mfr # CSCATC01CD7044
  • Zoro # G5565284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC01CD7044
Zoro #
G5565284
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS AU (ARID/URBAN) Solid
Seat Position
Front
For Use With
For 1977 To 1984 Cadillac Fleetwood
Family Code
CD7044

Description

Seat Covers in Ballistic for 1977-1984 Cadillac Fleetwood - (F), Sedan, 60/40 Split, w/60-portion for pass, w/40-portion for dr, for seats with 1-stem per hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.