This item is Discontinued.

Coverking Seat Covers in Ballistic for 19781991 GMC Jimmy  R, CSCATC02GM7280 CSCATC02GM7280

Seat Covers in Ballistic for 19781991 GMC Jimmy R, CSCATC02GM7280 (Discontinued)

  • Mfr # CSCATC02GM7280
  • Zoro # G5710342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02GM7280
Zoro #
G5710342
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Seat Position
Rear
For Use With
For 1978 To 1991 GMC Jimmy
Family Code
GM7280

Description

Seat Covers in Ballistic for 1978-1991 GMC Jimmy - (R), Solid Bench, W/2 Armrests mounted on Stems, backside not covered, NOT FOR S-15 JIMMY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.