This item is Discontinued.

Coverking Seat Covers in Ballistic for 19841996 Jeep Cherokee, CSCMC3JP9396 CSCMC3JP9396

Seat Covers in Ballistic for 19841996 Jeep Cherokee, CSCMC3JP9396 (Discontinued)

  • Mfr # CSCMC3JP9396
  • Zoro # G5878570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC3JP9396
Zoro #
G5878570
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Arid
Seat Position
Front
For Use With
For 1984 To 1996 Jeep Cherokee
Family Code
JP9396

Description

Seat Covers in Ballistic for 1984-1996 Jeep Cherokee - (F), 50/50, w/remov hdrst, w/lever, w/o pwr, w/metal betwn back/botm, 4dr Base/Pioneer/SE/Sport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.