This item is Discontinued.

Coverking Seat Covers in Ballistic for 19842018 Hummer HUMVEE, CSCMC1HM7065 CSCMC1HM7065

Seat Covers in Ballistic for 19842018 Hummer HUMVEE, CSCMC1HM7065 (Discontinued)

  • Mfr # CSCMC1HM7065
  • Zoro # G5810932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC1HM7065
Zoro #
G5810932
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Front
For Use With
For 1984 To 2018 Hummer HUMVEE Military Model
Family Code
HM7065

Description

Seat Covers in Ballistic for 1984-2018 Hummer HUMVEE Military Model - (F), 50/50 Highback Bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.