This item is Discontinued.

Coverking Seat Covers in Ballistic for 19851992 Pontiac Firebird, CSCMC4PN9359 CSCMC4PN9359

Seat Covers in Ballistic for 19851992 Pontiac Firebird, CSCMC4PN9359 (Discontinued)

  • Mfr # CSCMC4PN9359
  • Zoro # G5906832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC4PN9359
Zoro #
G5906832
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Front
For Use With
For 1985 To 1992 Pontiac Firebird
Family Code
PN9359

Description

Seat Covers in Ballistic for 1985-1992 Pontiac Firebird - (F), NOT FOR FIREBIRD FORMULA model, 50/50 bckt, w/adjust hdrst, w/o seatbelt loop on side of hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.