
Seat Covers in Ballistic for 19861995 Suzuki Samurai, CSCMC1SZ7004 (Discontinued)
- Mfr # CSCMC1SZ7004
- Zoro # G5746228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSCMC1SZ7004
Zoro #
G5746228
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Rear
For Use With
For 1986 To 1995 Suzuki Samurai
Family Code
SZ7004
Description
Seat Covers in Ballistic for 1986-1995 Suzuki Samurai - (R), Bench, w/o rubbr stoppers on fr of bottm cushion, backrst height is above bottom of rear window
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.