This item is Discontinued.

Coverking Seat Covers in Ballistic for 19861995 Suzuki Samurai, CSCMC1SZ9253 CSCMC1SZ9253

Seat Covers in Ballistic for 19861995 Suzuki Samurai, CSCMC1SZ9253 (Discontinued)

  • Mfr # CSCMC1SZ9253
  • Zoro # G5753298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC1SZ9253
Zoro #
G5753298
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Rear
For Use With
For 1986 To 1995 Suzuki Samurai
Family Code
SZ9253

Description

Seat Covers in Ballistic for 1986-1995 Suzuki Samurai - (R), Bench, w/o rubbr stop on fr of btm cshn, bkrst ht abov btm of rear wndw, w/3 horz loops on back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.