This item is Discontinued.

Coverking Seat Covers in Ballistic for 19871992 Pontiac Firebird, CSCMC3PN9373 CSCMC3PN9373

Seat Covers in Ballistic for 19871992 Pontiac Firebird, CSCMC3PN9373 (Discontinued)

  • Mfr # CSCMC3PN9373
  • Zoro # G5917034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC3PN9373
Zoro #
G5917034
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Arid
Seat Position
Front
For Use With
For 1987 To 1992 Pontiac Firebird
Family Code
PN9373

Description

Seat Covers in Ballistic for 1987-1992 Pontiac Firebird - (F), FIREBIRD FORMULA,50/50 Bucket,W/Adjustable Headrest w/o seat-belt loop on side of headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.