This item is Discontinued.

Coverking Seat Covers in Ballistic for 19871993 Ford Mustang, CSCATC01FD7702 CSCATC01FD7702

Seat Covers in Ballistic for 19871993 Ford Mustang, CSCATC01FD7702 (Discontinued)

  • Mfr # CSCATC01FD7702
  • Zoro # G5620919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC01FD7702
Zoro #
G5620919
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS AU (ARID/URBAN) Solid
Seat Position
Front
For Use With
For 1987 To 1993 Ford Mustang
Family Code
FD7702

Description

Seat Covers in Ballistic for 1987-1993 Ford Mustang - (F), LX 5.0 V8 HATCHBACK, 50/50 bucket w/adj. headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.