This item is Discontinued.

Coverking Seat Covers in Ballistic for 19891994 Nissan Maxima, CSCMC2NS7090 CSCMC2NS7090

Seat Covers in Ballistic for 19891994 Nissan Maxima, CSCMC2NS7090 (Discontinued)

  • Mfr # CSCMC2NS7090
  • Zoro # G5813242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC2NS7090
Zoro #
G5813242
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic Black
Seat Position
Rear
For Use With
For 1989 To 1994 Nissan Maxima
Family Code
NS7090

Description

Seat Covers in Ballistic for 1989-1994 Nissan Maxima - (R), Solid Bench w/armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.