This item is Discontinued.

Coverking Seat Covers in Ballistic for 19901990 Jeep Comanche, CSCATC04JP9457 CSCATC04JP9457

Seat Covers in Ballistic for 19901990 Jeep Comanche, CSCATC04JP9457 (Discontinued)

  • Mfr # CSCATC04JP9457
  • Zoro # G5670022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04JP9457
Zoro #
G5670022
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Front
For Use With
For 1990 To 1990 Jeep Comanche
Family Code
JP9457

Description

Seat Covers in Ballistic for 1990-1990 Jeep Comanche - (F), 50/50, w/remv hdrst, w/st recline on out bkrst (Dr & Pas), w/seat lvr on outer bkrst (Dr & Pas)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.