This item is Discontinued.

Coverking Seat Covers in Ballistic for 19901994 Chevrolet Astro, CSCATC01CH7222 CSCATC01CH7222

Seat Covers in Ballistic for 19901994 Chevrolet Astro, CSCATC01CH7222 (Discontinued)

  • Mfr # CSCATC01CH7222
  • Zoro # G5524361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC01CH7222
Zoro #
G5524361
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS AU (ARID/URBAN) Solid
Seat Position
Rear
For Use With
For 1990 To 1994 Chevrolet Astro Extended Length Minivan
Family Code
CH7222

Description

Seat Covers in Ballistic for 1990-1994 Chevrolet Astro Extended Length Minivan - (R), Bench, Solid Bottom, Solid Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.