This item is Discontinued.

Coverking Seat Covers in Ballistic for 19901994 Subaru, CSC1E2SU7028 CSC1E2SU7028

Seat Covers in Ballistic for 19901994 Subaru, CSC1E2SU7028 (Discontinued)

  • Mfr # CSC1E2SU7028
  • Zoro # G4657944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E2SU7028
Zoro #
G4657944
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Light Gray
Seat Position
Rear
For Use With
For 1990 To 1994 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU7028

Description

Seat Covers in Ballistic for 1990-1994 Subaru Legacy/Outback (Not Sport) Wgn - (R), 60/40 split backrest, solid bottom, w/2 removable headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.