This item is Discontinued.

Coverking Seat Covers in Ballistic for 19911992 Cadillac, CSCMC4CD7288 CSCMC4CD7288

Seat Covers in Ballistic for 19911992 Cadillac, CSCMC4CD7288 (Discontinued)

  • Mfr # CSCMC4CD7288
  • Zoro # G5910104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC4CD7288
Zoro #
G5910104
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Color
Ballistic Multi-cam Tropic
Seat Position
Front
For Use With
For 1991 To 1992 Cadillac Fleetwood
Family Code
CD7288

Description

Seat Covers in Ballistic for 1991-1992 Cadillac Fleetwood - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest, NOT BROUGHAM MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.